Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Satin Chrome, Passage Function

  • Mfr # YH852 x SFIC x SQ CR x US26D

  • Zoro # G6388999


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8 in and 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential
Includes
Deadbolt
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH852 x SFIC x SQ CR x US26D
Zoro #
G6388999
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Backset
2-3/8 in and 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential
Includes
Deadbolt
Key Type
Not Keyed
Keyway Type
Less Core
Location Type
Commercial, Residential
Lockset Function
Entrance
Lockset Handle Type
Lever
Number of Pins
6
Series
YH852
Style
Interconnected Lockset
Finish
Satin Chrome
Features
Deadbolt Activated with Key on the Outside, Interior Lever Retracts Latch and Deadbolt Simultaneously, Latch Bolt Operated by Either Lever, Single Point Lock
Handle Material
Aluminum
Strike Dim.
2-1/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Number of Keys
0
Standards
UL Listed
Lockset Performance Strength
Heavy Duty
Strike Type
Full Lip, Square Corner
Item
Door Lockset
Grade
2
Keying
Keyed Different
Fire Rated
Not Rated
Application
Commercial, Residential
Function
Passage
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Aluminum
Lockset Type
Mechanical
Performance Grade
1

Description

Lockset,Satin Chrome,Passage Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.