Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockset, Satin Nickel, Passage Function

  • Mfr # YH852 x KW x RA CR x US15

  • Zoro # G6388980


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/8 in and 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential
Includes
Deadbolt
Keyway Type
KW 6 Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH852 x KW x RA CR x US15
Zoro #
G6388980
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Backset
2-3/8 in and 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Residential
Includes
Deadbolt
Keyway Type
KW 6 Pin
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Handle Type
Lever
Number of Pins
6
Series
YH852
Style
Interconnected Lockset
Finish
Satin Nickel
Strike Type
Full Lip
Lockset Performance Strength
Heavy Duty
Number of Keys
2
Key Material
Nickel
Features
Deadbolt Activated with Key on the Outside, Interior Lever Retracts Latch and Deadbolt Simultaneously, Latch Bolt Operated by Either Lever, Single Point Lock
Strike Dim.
2-1/4 in
Handle Material
Aluminum
Standards
UL Listed
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Keying
Keyed Different
Grade
2
Fire Rated
Not Rated
Application
Commercial, Residential
Function
Passage
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Aluminum
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lockset,Satin Nickel,Passage Function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.