Manual, Hydraulic, Yale 3000 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior

  • Mfr # 3301 689

  • Zoro # G9236546


product price:  $360.00
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Yale 3000 Series Door Closers
Closer Type
Non Hold Open
Color
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3301 689
Zoro #
G9236546
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
2-1/8"
Housing Height
2-7/8"
Housing Length
13"

Details

Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Yale 3000 Series Door Closers
Closer Type
Non Hold Open
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Aluminum
Standards
ANSI/BHMA A156.4 Grade 1; UL10C Listed

Description

Yale 3000 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Aluminum Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.