Shop YALE
See all product information
Create Account
Manual, Hydraulic, Yale 4400 Series Door Closers, Door Closer, Heavy Duty Interior and Exterior
- Mfr # 4400 690
- Zoro # G9232486
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Heavy Duty
Closer Series
Yale 4400 Series Door Closers
Closer Type
Non Hold Open
Color
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400 690
- Zoro #
- G9232486
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Closer
- Closer Mounting Style
- Surface
- Closer Performance
- Heavy Duty
- Closer Series
- Yale 4400 Series Door Closers
- Closer Type
- Non Hold Open
- Color
- Dark Bronze
- Finish
- Dark Bronze
- Hand Orientation
- Non-Handed
- Interior/Exterior
- Interior and Exterior
- Hydraulic/Pneumatic
- Hydraulic
- Automatic/Manual
- Manual
- Material
- Aluminum
- Standards
- ANSI/BHMA A156.4 Grade 1; UL/cUL Listed; UL10C Listed; Americans with Disabilities Act (ADA); ANSI Standard A117.1; ISO 9001, ISO 14001
Dimensions
- Housing Depth
- 2-1/8"
- Housing Height
- 3-7/8"
- Housing Length
- 13-5/8"
Description
Yale 4400 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-6, Sprayed Statuary Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.