Shop YALE
See all product information
Create Account
Mechanical Keyless Access Control Lock
- Mfr # AU-NTB610-NR 626 1210 LC
- Zoro # G513367833
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Product Type
Mechanical Keyless Access Control Lock
ADA Compliant
No
Fire Rating
3 hr
Backset
2 3/4 in
Operation Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU-NTB610-NR 626 1210 LC
- Zoro #
- G513367833
- UPC #
- 840067699249
- Country of Origin
- United States
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
Details
- Item
- Mechanical Keyless Access Control Lock
- Product Type
- Mechanical Keyless Access Control Lock
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Operation Type
- Push Button
- Hand Orientation
- Non-Handed
- ANSI Grade
- 1
- Includes Core
- Core Not Included
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Inside
- Keyway
- Lockset Handle Type
- Lever
- Locking/Unlocking Access - Outside
- Push Button
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Lever Style
- Clutch
- Color
- Silver
- Case Material
- Metal
- Key Override Options
- Less Cylinder
- Power Source
- (4) AA Batteries
- Power Source - TS Only
- (4) AA Batteries
- Power Source - old
- (4) AA Batteries
- Wire Color
- Silver
Description
Mechanical Keyless Access Control Lock, Access Method Push Button Keypad, Key Override Options Less Cylinder, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.