Mechanical Keyless Access Control Lock
- Mfr # AU-NTB610-NR 626 2803-53L
- Zoro # G813367267
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Product Type
Keypad Cylindrical Lock
ADA Compliant
No
Fire Rating
3 hr
Backset
2 3/4 in
Includes Core
Core Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU-NTB610-NR 626 2803-53L
- Zoro #
- G813367267
- UPC #
- 840067699256
- Country of Origin
- United States
- Item
- Mechanical Keyless Access Control Lock
- Product Type
- Keypad Cylindrical Lock
- ADA Compliant
- No
- Fire Rating
- 3 hr
- Backset
- 2 3/4 in
- Includes Core
- Core Included
- Locking/Unlocking Access - Inside
- Keyway
- Hand Orientation
- Non-Handed
- Lockset Handle Type
- Lever
- Operation Type
- Push Button
- ANSI Grade
- 1
- Mortise/Cylindrical
- Cylindrical
- Locking/Unlocking Access - Outside
- Push Button
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Case Material
- Metal
- Lever Style
- Clutch
- Power Source
- (4) AA Batteries
- Color
- Silver
- Key Override Options
- Conventional Cylinder, Schlage C Keyway
- Power Source - TS Only
- (4) AA Batteries
- Power Source - old
- (4) AA Batteries
- Wire Color
- Silver
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
Description
Mechanical Keyless Access Control Lock, Access Method Push Button Keypad, Key Override Options Conventional Cylinder, Schlage C Keyway, Power Source (4) AA Batteries, Fire Rating 3 hr, ADA Compliant No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.