Zoro Homepage

Medium Duty Lever Lockset, Augusta, Series: 4300LN

  • Mfr # AU4305LN X 605

  • Zoro # G0866724


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4305LN X 605
Zoro #
G0866724
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
4300LN Augusta
Lockset Finish
Bright Brass
Key Type
Different
Standards
ANSI 117.1, UL Listed
Series
4300LN
Item
Lever
Cylinder Core Type
Interchangeable Core
Number of Keys
2
Mortise/Cylindrical
Cylindrical
Strike Dim.
2 3/4 in x 1 1/8 in
Location Type
Commercial
For Use With
Wood Doors with Wood or Steel Frames
Strike Type
T Strike
Ligature Resistant
No
Backset
2 3/4 in
Number of Pins
6
Lockset Fire Rating
1 1/2 hr
Lockset Performance Strength
Medium Duty
Handle Material
Cold Rolled Steel
ADA Compliant
No

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Wood Doors with Wood or Steel Frames, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.