Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, LFIC, Less Core, MOR Trim, Stn Chrm

  • Mfr # MOR8847FL 626 ICLC

  • Zoro # G009994581


product price:  $751.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chromium Plated
Required Door Thickness
1-3/4 in
Handle Length
9 in
Weight
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOR8847FL 626 ICLC
Zoro #
G009994581
UPC #
197163107360
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chromium Plated
Weight
3 lb
Material
Brass or Bronze

Description

Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, LFIC, Less Core, MOR Trim, Stn Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.