
Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, MOR Trim, Bright Brass
Mfr # MOR8847FL 605
Zoro # G109994689
product price:Â $765.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Bright Brass
Required Door Thickness
1-3/4 in
Handle Length
9 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOR8847FL 605
Zoro #
G109994689
UPC #
197163107353
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Bright Brass
Material
Brass
Weight
3 lb
Description
Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, MOR Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.