Zoro Homepage

Mortise Classroom or Office Lock, MOR Trim, Bright Chrome

  • Mfr # MOR8809FL 625

  • Zoro # G709957855


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chromium Plated
Cylinder Core Type
Conventional Cylinder
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR8809FL 625
Zoro #
G709957855
UPC #
197163107414
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
6.75 in
Length
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chromium Plated
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Type
Mortise Lock
Weight
3 lb

Description

Mortise Classroom or Office Lock, MOR Trim, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.