Shop YALE
See all product information
Create Account
Mortise Dormitory Lock, AUR Trim, Satin Chrome
- Mfr # AUR8822FL 626
- Zoro # G409957957
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Material
Brass or Bronze
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUR8822FL 626
- Zoro #
- G409957957
- UPC #
- 197163140251
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- Type
- Mortise Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9 in
- Width
- 6.75 in
Description
Mortise Dormitory Lock, AUR Trim, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.