Shop YALE
See all product information
Create Account
Mortise Entrance or Storeroom Lock, Less Cylinder, AUCN Trim, Satin Chrome
- Mfr # AUCN8860FL 626 LC
- Zoro # G809994590
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chromium Plated
Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUCN8860FL 626 LC
- Zoro #
- G809994590
- UPC #
- 197163140503
- Country of Origin
- United States
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- Weight
- 3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 9 in
- Width
- 6.75 in
Description
Mortise Entrance or Storeroom Lock, Less Cylinder, AUCN Trim, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.