
Mortise Hotel Lock, Rigid Outside Trim, AUR Trim, Satin Chrome
Mfr # AUR8832FL 626
Zoro # G109957912
product price: $837.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUR8832FL 626
Zoro #
G109957912
UPC #
197163140206
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
6.75 in
Length
9 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Material
Brass or Bronze
Fire Rated
3 Hours {A}
Weight
3 lb
Description
Mortise Hotel Lock, Rigid Outside Trim, AUR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.