Zoro Homepage

Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome

  • Mfr # MOR8864FL 626

  • Zoro # G509957949


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Weight
3 lb
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR8864FL 626
Zoro #
G509957949
UPC #
197163107308
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
6.75 in
Length
9 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chromium Plated
Weight
3 lb
Fire Rated
3 Hours {A}
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock

Description

Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.