Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lock, Non-Keyed, Passage

  • Mfr # CRCN8801FL 630

  • Zoro # G8492122


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood/Metal Doors
Includes
Mounting Hardware
Key Type
Non-Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRCN8801FL 630
Zoro #
G8492122
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
3 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
Wood/Metal Doors
Includes
Mounting Hardware
Key Type
Non-Keyed
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Mortise
Number of Pins
0
Series
8800
Style
Carmel
Mortise / Cylindrical
Mortise
Strike Type
Curved Lip
Handle Material
Metal
Lockset Finish
Stainless Steel
Strike Dim.
4 7/8 in
Item
Door Lockset
ADA Compliant
Yes
Ligature Resistant
No
Standards
ANSI/BHMA A117.1, ANSI/BHMA A156.13, CAL FIRE, 3775-0257:0113, EPD, UL and cUL Listed
Fire Rating - Door Hardware
3 hr
Application
Commercial
Lockset Fire Rating
3 hr
Number of Keys
2
Includes Hardware
Hardware Included
ANSI Grade
1
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Style
Carmel
Fire Rating
3 hr
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
1
Knob/Handle Material
Metal
Locking/Unlocking Access - Inside
Not Lockable

Description

Mortise Lock,Non-Keyed,Passage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.