
Mortise Lock
Mfr # PBR8847FL 626
Zoro # G010058807
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chromium Plated
Backset
2-3/4"
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBR8847FL 626
Zoro #
G010058807
UPC #
197163203895
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4"
Details
Finish
Satin Chromium Plated
Backset
2-3/4"
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass or Bronze
Description
Mortise Apartment or Dormitory Entrance Lock w/Auxiliary Latch, PBR Trim, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.