Zoro Homepage

Mortise Lock

  • Mfr # PNR8805FL 605

  • Zoro # G110059261


product price: $950.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Brass
Backset
2-3/4"
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNR8805FL 605
Zoro #
G110059261
UPC #
197163204014
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4"

Details

Finish
Bright Brass
Backset
2-3/4"
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass

Description

Mortise Storeroom Lock, PNR Trim, Bright Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.