Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Office Entry Lock, AUR Trim, Satin Chrome

  • Mfr # AUR8807FL 626

  • Zoro # G609994721


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chromium Plated
Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUR8807FL 626
Zoro #
G609994721
UPC #
197163140336
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9 in
Width
6.75 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chromium Plated
Material
Brass or Bronze
Weight
3 lb

Description

Mortise Office Entry Lock, AUR Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.