
Mortise Passage, MOR Trim, Bright Chrome
Mfr # MOR8801FL 625
Zoro # G509957833
product price: $657.99
/ea
Free Shipping & Returns
Key Features
For Use With
Yale 8800 Series Mortise Locks
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Finish
Bright Chromium Plated
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR8801FL 625
Zoro #
G509957833
UPC #
197163107520
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
6.75 in
Length
9 in
Depth
4.75 in
Details
For Use With
Yale 8800 Series Mortise Locks
Lockset Grade
Grade 1
Finish
Bright Chromium Plated
Material
Brass or Bronze
Net Weight
3 lb
Fire Rated
3 Hours {A}
Item
Mortise Lock
Description
Mortise Passage, MOR Trim, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.