Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

nexTouch Keypad Exit Trim

  • Mfr # NTT623-NR AU 626 RHR 2153

  • Zoro # G610934839


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/BHMA A156.13
Application
Commercial
ADA Compliant
Yes
Outside Trim Type
Lever
Features
Engineered to Provide an Easy-to-use Access Control Solution to Protect your Facility and Personnel, Patented Adjustable Mounting Posts Enable Retrofit Onto Many Exit Device Models without any Additional Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTT623-NR AU 626 RHR 2153
Zoro #
G610934839
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
5 3/4 in

Details

Item
Mechanical Exit Device Trim
Standards
ANSI/BHMA A156.13
Application
Commercial
ADA Compliant
Yes
Outside Trim Type
Lever
Features
Engineered to Provide an Easy-to-use Access Control Solution to Protect your Facility and Personnel, Patented Adjustable Mounting Posts Enable Retrofit Onto Many Exit Device Models without any Additional Hardware
ANSI Grade
1
For Use with Exit Device
Trim
Product Type
Mechanical Exit Device Trim
Exit Device Style
Lever
Hand Orientation
Right-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Fire Rating
3 hr

Description

Lever, Mechanical Exit Device Trim, Application Commercial, Overall Width 2 1/4 in, Standards ANSI/BHMA A156.13, ADA Compliant Yes, Features Engineered to Provide an Easy-to-use Access Control Solution to Protect your Facility and Personnel, Patented Adjustable Mounting Posts Enable Retrofit Onto Many Exit Device Models without any Additional Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.