Pushbutton Keypad - No Radio, 6-Pin Cylinder PARA Keyway, Augusta Lever, Black Suede Powder Coat
- Mfr # AU-NTB613-NR BSP
- Zoro # G316503599
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Suede Powder Coat
Door Thickness
1-3/4 in
Backset
2-3/4 in
Outside Width
3-3/4 in
Case Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU-NTB613-NR BSP
- Zoro #
- G316503599
- UPC #
- 197163355488
- Country of Origin
- United States
Dimensions
- Door Thickness
- 1-3/4 in
- Outside Width
- 3-3/4 in
- Outside Depth
- 3.31 in
- Outside Height
- 8.12 in
Details
- Item
- Cylindrical Locks with Keypad Trim
- Finish
- Black Suede Powder Coat
- Backset
- 2-3/4 in
- Case Material
- VARIES
- Grade
- Grade 1
- Series
- nexTouch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.