
Pushbutton Keypad - No Radio, SFIC Prep - Less Core, Augusta Lever, Black Suede Powder Coat
Mfr # B-AU-NTB613-NR BSP
Zoro # G916503630
product price:Â $646.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Grade
Grade 1
Case Material
VARIES
Finish
Black Suede Powder Coat
Series
nexTouch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-AU-NTB613-NR BSP
Zoro #
G916503630
UPC #
197163355679
Country of Origin
United States
Dimensions
Outside Depth
3.31 in
Outside Width
3-3/4 in
Outside Height
8.12 in
Door Thickness
1-3/4 in
Details
Backset
2-3/4 in
Grade
Grade 1
Case Material
VARIES
Finish
Black Suede Powder Coat
Series
nexTouch
Item
Cylindrical Locks with Keypad Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.