
Pushbutton/Keypad Cylindrical Lock
Mfr # AU-NTB612-NR 613E 2803-53L
Zoro # G710058169
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze
Type
AU - Augusta Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Pushbutton/Keypad Cylindrical Locks
Style
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU-NTB612-NR 613E 2803-53L
Zoro #
G710058169
UPC #
197163183609
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Dark Oxidized Satin Bronze
Type
AU - Augusta Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Pushbutton/Keypad Cylindrical Locks
Style
Non-Handed
Application
Software Programmable
Features
Conventional Cylinder
Description
Grade 1 Nextouch Pushbutton/Keypad Cylindrical Locks, Pushbutton Keypad, Augusta Lever, Cylinder Override, Pushbutton Keypad, Conventional Cylinder, Schlage C Keyway, Dark Oxidized Satin Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.