Assure Touchscreen Stand Alone Deadbolt US10BP Oil Rubbed Bronze Permanent Finish
Mfr # NFYRD622NR10BP
Zoro # G515568276
product price:Â $357.99
/ea
Free Shipping & Returns
Key Features
Series
Assure Lock
Width
5.9 in
Finish
Oil Rubbed Bronze Permanent
Material
Cast Zinc
Color
Oil Rubbed Bronze Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFYRD622NR10BP
Zoro #
G515568276
UPC #
81023106368
Country of Origin
China
Dimensions
Width
5.9 in
Length
9.7 in
Depth
5.7 in
Details
Series
Assure Lock
Finish
Oil Rubbed Bronze Permanent
Material
Cast Zinc
Color
Oil Rubbed Bronze Permanent
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.