Electronic Keyless Deadbolt, ZigBee, Brnze (Discontinued)
- Mfr # YRD226HA10BP
- Zoro # G0151369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YRD226HA10BP
Zoro #
G0151369
UPC #
081023840880
Country of Origin
United States
Dimensions
Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
2 3/4 in
Outside Height
6 1/16 in
Latch Length
1 in
Outside Depth
1 in
Inside Height
6 7/8 in
Inside Width
3 in
Inside Depth
2 1/8 in
Latch Front Size
1 in x 2-1/4 in
Overall Height
6 1/16 in
Overall Width
2 3/4 in
Overall Depth
1 in
Door Thickness - Minimum
1 3/8 in
Latch Front Width
1 in
Door Thickness - Maximum
2 1/4 in
Latch Front Length
2 1/4 in
Description
Electronic Keyless Lock, Function Entry, Access Method Touch Screen Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Oil Rubbed Bronze, Series Yale Real Living, Handle Type Deadbolt, Door Thickness 1-3/8 in to 2-1/4 in, Key Override Options KW-1 Keyway, Hand Nonhanded, Network Interface ZigBee HA1.2, Outside Height 6 1/16 in, Outside Width 2 3/4 in, Outside Depth 1 in, Keypad Material Membrane, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.