Electronic Keyless Lock, Satin Nickel (Discontinued)
- Mfr # YRL210ZW619
- Zoro # G0151490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YRL210ZW619
Zoro #
G0151490
UPC #
081023840392
Country of Origin
Korea, Republic of
Dimensions
Door Thickness
1 3/8 in to 1 3/4 in
Latch Length
1/2 in
Outside Depth
3 1/4 in
Inside Height
6 3/4 in
Inside Width
3 1/8 in
Outside Width
2 3/4 in
Latch Front Size
1 in x 2 1/4 in
Inside Depth
4 in
Outside Height
6 in
Description
Electronic Keyless Lock, Function Entry, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Brass, Steel, Zinc, Finish Satin Nickel, Series Yale Real Living, Handle Type Noorwood Lever, Door Thickness 1 3/8 in to 1 3/4 in, Key Override Options KW 1 Keyway, Hand Nonhanded, Network Interface Z-wave, Outside Height 6 in, Outside Width 2 3/4 in, Outside Depth 3 1/4 in, Keypad Material Hardened Plastic, Power Source (4) AA Batteries, Battery Life 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.