This item is Discontinued.

Yale Real Living Lever Lockset, Mechanical, Entrance YRL220NCR619

Lever Lockset, Mechanical, Entrance (Discontinued)

  • Mfr # YRL220NCR619
  • Zoro # G6093026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRL220NCR619
Zoro #
G6093026
UPC #
00081023840422
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
YRL220 Electronic Keypad
Lockset Finish
Satin Nickel
Keyway Type
Yale Para
Key Type
Different
Lockset Performance Strength
Light Duty
Handle Material
Brass
Strike Dim.
2-3/4 in x 1-3/4 in
Item
Lever
Ligature Resistant
No
Number of Keys
2
Includes
Mounting hardware
Strike Type
Curved Lip Strike
Backset
2-3/8 in or 2-3/4 in
For Use With
Left or Right Hand Doors
Key Material
Nickel
Features
All Code Lockout Mode, Automatic Relock Timer, Language Setting (English, Low Battery Indicator, Spanish and French), Voice Guided Programing, Volume Setting
Standards
None
Number of Pins
5
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Series
YRL220
ADA Compliant
No
Location Type
Exterior, Interior
Keying
Keyed Different
Visual Indicator Message
No Message
Pins
5
Function
Entry
Cylinder
Yes

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 3, Style YRL220 Electronic Keypad, Lockset Finish Satin Nickel, Keyway Type Yale Para, Key Type Different, Standards None, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features All Code Lockout Mode, Automatic Relock Timer, Language Setting (English, Low Battery Indicator, Spanish and French), Voice Guided Programing, Volume Setting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.