Yale Assure Lock 2 Key Free Touchscreen with Wifi and Fingerprint Scanner BSP Black Suede

  • Mfr # YRD450FWF1BSP

  • Zoro # G415568291


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Width
5.7 in
Finish
Black Suede Powder Coat
Length
8.9 in
Color
Black Suede Powder Coat
Depth
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YRD450FWF1BSP
Zoro #
G415568291
UPC #
81023115865
Country of Origin
United States

Dimensions

Width
5.7 in
Length
8.9 in
Depth
5.6 in

Details

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat

Description

. Yale Assure Lock 2 Key Free Touchscreen with Wifi and Fingerprint Scanner BSP Black Suede Powder Coat Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.