Shop YALE REAL LIVING
See all product information
Create Account
Yale Assure Lock 2 Touchscreen Fingerprint Version with Wifi BSP Black Suede Powder Coat Finish
- Mfr # YRD420FWF1BSP
- Zoro # G315568285
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Finish
Black Suede Powder Coat
Depth
10 in
Color
Black Suede Powder Coat
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YRD420FWF1BSP
- Zoro #
- G315568285
- UPC #
- 81023115834
- Country of Origin
- United States
- Finish
- Black Suede Powder Coat
- Color
- Black Suede Powder Coat
Dimensions
- Width
- 5.5 in
- Depth
- 10 in
- Length
- 5.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.