Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Brass, Double, 6Pins, Metal, 2 Keys

  • Mfr # D982301

  • Zoro # G4156385


product price: $59.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D982301
Zoro #
G4156385
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Strike Plate Width
1 1/4 in
Faceplate Width
1 in
Door Thickness - Maximum
1 3/8 in
Strike Plate Height
3 5/8 in
Door Thickness - Minimum
1 3/4 in
Faceplate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
Lockset Finish
Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Security Type
Heavy-Duty
For Use With
Various Door Types
Cylinder
Double
Strike
Square Corner
Pins
6
Strike Dim.
1-1/4 in x 3-5/8 in
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Includes
Keys
Material
Brass
Number of Keys
2
Backset
2 3/8 in
Mortise/Cylindrical
Cylindrical
Grade
2
Application
Residential
Finish
Brass
Keying
Different
Number of Pins
6
Cylinder Core Type
Conventional Core Cylinder
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Keyway
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Visual Indicator Message
No Message

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 2, Series YH, Lockset Finish Brass, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.