Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Satin Nickel, Double, 6 Pins

  • Mfr # D982N01

  • Zoro # G4156376


product price: $59.89
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D982N01
Zoro #
G4156376
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Strike Plate Height
3 5/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Residential
Lockset Grade
2
Series
YH
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.5
ADA Compliant
No
Cylinder
Double
Backset
2 3/8 in
Lockset Fire Rating
Not Rated
Security Type
Heavy-Duty
Strike
Square Corner
Pins
6
Strike Dim.
1-1/4 in x 3-5/8 in
Number of Keys
2
Material
Metal
Ligature Resistant
No
Includes
Keys
Mortise/Cylindrical
Cylindrical
Item
Deadbolt Lock
For Use With
Various Door Types
Grade
2
Keying
Different
Finish
Satin Nickel
Application
Residential
Number of Pins
6
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Keyway
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Residential, Lockset Grade 2, Series YH, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Various Door Types, Includes Keys, Material Metal, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Square Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.