Shop YALE
See all product information
Create Account
Trim Pack for Mortise Entry, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, AUCN Trim
- Mfr # AUCN8807FL 606 TRIM PACK
- Zoro # G609994615
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Brass
Required Door Thickness
1-3/4 in
Handle Length
9 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AUCN8807FL 606 TRIM PACK
- Zoro #
- G609994615
- UPC #
- 197163140701
- Country of Origin
- United States
- Item
- Mortise Lock
- Grade
- Grade 1
- Finish
- Satin Brass
- Material
- Brass
- Weight
- 3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 9 in
- Width
- 6.75 in
Description
Trim Pack for Mortise Entry, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, AUCN Trim, Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.