Shop YALE
See all product information
Create Account
Trim Pack for Mortise Storeroom, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, MOR Trim, S
- Mfr # MOR8805FL 626 TRIM PACK
- Zoro # G509957970
product price:Â
$
483.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chromium Plated
Width
6.75 in
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR8805FL 626 TRIM PACK
- Zoro #
- G509957970
- UPC #
- 197163107452
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chromium Plated
- Type
- Mortise Lock
- Weight
- 3 lb
- Material
- Brass or Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 6.75 in
- Length
- 9 in
Description
Trim Pack for Mortise Storeroom, Cylinder x Blank 05, 07, 08, 23, 24, 29, 31, 90 & 91, MOR Trim, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.