Zoro Homepage

YALARR8801FL 625 RH Mortise Lock

  • Mfr # ARR8801FL 625 RH

  • Zoro # G610058504


product price: $611.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright Chromium Plated
Backset
2-3/4 In
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARR8801FL 625 RH
Zoro #
G610058504
UPC #
197163202997
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In

Details

Finish
Bright Chromium Plated
Backset
2-3/4 In
Series
Yale 8800 Series Mortise Locks
Grade
Grade 1
Material
Brass or Bronze

Description

Mortise Passage, ARR Trim, Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.