This item is Discontinued.

Yale Yale YR21SBXSQ619 Residential Edge Privacy Turn Button Lock with Seabrook Lever & Square Rose; Satin Nickel YR21SBXSQ619

This item is Discontinued.

Yale

Yale YR21SBXSQ619 Residential Edge Privacy Turn Button Lock with Seabrook Lever & Square Rose; Satin Nickel (Discontinued)

Mfr # YR21SBXSQ619
Zoro # G204043992
UPC # 81023045599
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
YR21SBXSQ619
Zoro #
G204043992
UPC #
81023045599
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Residential Edge Privacy Turn Button Lock with Seabrook Lever & Square Rose
  • Meet Seabrook Square Rose Lever from Yale Edge. Stylish hardware that installs with just one tool.
  • Latchbolt is operated by either lever except when inside lever is locked by turn button
  • A coin turn releases turn button and unlocks outside lever
  • Works with both inswing and outswing doors
  • Yale is the world's favorite lock, since 1840.
Specifications
  • Shape: Square
  • Backset: 2-3/8" - 2-3/4" Backset
  • Design: Seabrook Lever and Square Rose
  • Finish: Satin Nickel
  • Function: Privacy - Turn Button
  • Series: Yale Edge Series
  • Strike: Radius Full Lip Strike

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.