Zoro Homepage

Model 853405 AD Series Series, EPDM Diaphragm, Polypropylene (PPG) Material, 1/4"

  • Mfr # AD-50PE

  • Zoro # G605855118


product price: $2,463.99
/ea
Free Shipping & Returns

Key Features

Max. Liquid Temp.
212°F (100°C) Max
Diaphragm Material - Pumps
EPDM
Inlet (In.)
1/4" Female NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD-50PE
Zoro #
G605855118
UPC #
-
Country of Origin
Japan

Details

Max. Liquid Temp.
212°F (100°C) Max
Diaphragm Material - Pumps
EPDM
Inlet (In.)
1/4" Female NPT

Description

Yamada Pumps AD-50PE Type, Model 853405 AD Series Series, EPDM Diaphragm, Polypropylene (PPG) Material, 1/4" Female NPT Air Inlet, 2" NPT IN-LINE Fluid Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.