Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 SURFACE MOUNT SUBWOOFER LOW IMPEDANCE

  • Mfr # VXS10S

  • Zoro # G322444336


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Features
Overload Protection, Bass Reflex, Dual Voice Coils
Impedance
16 Ohm
PMPO Output Power
800 W
Mounting
Surface Mount, Ceiling Mountable, Wall Mountable
RMS Output Power
200 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXS10S
Zoro #
G322444336
UPC #
86792960258
Country of Origin
China

Dimensions

Subwoofer Width
10.24 in
Subwoofer Height
19.69 in
Subwoofer Depth
15.31 in
Subwoofer Driver Size
10 in

Details

Features
Overload Protection, Bass Reflex, Dual Voice Coils
Impedance
16 Ohm
PMPO Output Power
800 W
Mounting
Surface Mount, Ceiling Mountable, Wall Mountable
RMS Output Power
200 W
Item
Woofer
Minimum Frequency Response
45 Hz
Subwoofer Driver Material
Cone
Frequency Response
250 Hz
Includes
VXS10S Woofer Wall Mount Bracket
Color
Black
Sensitivity (dB)
96 dB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.