Zoro Homepage
This item is Discontinued.
Yamaha Channel Network AV Receiver, 60W RX-S601BL

Channel Network AV Receiver, 60W (Discontinued)

  • Mfr # RX-S601BL
  • Zoro # G5895675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX-S601BL
Zoro #
G5895675
UPC #
027108951683
Country of Origin
Malaysia

Dimensions

Height
5.50 in
Width
17.10 in
Depth
12.60 in
Battery Size
AA

Details

Item
A/V Receiver
Batteries Included
Yes
Number of 3.5 mm Headphone Jacks
0
Microphone Jack
No
Power Rating
60W
Number of Batteries
2
Number of 1/4 Inch Headphone Jacks
1
AC Adapter
No

Description

A/V Receiver, Battery Size AA, Number of 3.5 mm Headphone Jacks 0, Power Rating 60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.