Shop YAMAHA
See all product information
Create Account
Portable Headphones for Detail and Clarity. Travel light - wherever the music takes you.
- Mfr # RH1C
- Zoro # G316283309
product price:Â
$
34.15
/ea
Key Features
Cable Length
8 in
Earpiece Type
Binaural
Sound Mode
Stereo
Maximum Frequency
20 kHz
Earpiece Design
Over-the-head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH1C
- Zoro #
- G316283309
- UPC #
- 86792285573
- Country of Origin
- China
- Item
- Headphone
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Maximum Frequency
- 20 kHz
- Earpiece Design
- Over-the-head
- Host Interface
- Mini-phone (3.5mm)
- Connectivity Technology
- Wired
- Minimum Frequency Response
- 20 Hz
Dimensions
- Cable Length
- 8 in
Description
Portable Headphones for Detail and Clarity. Travel light - wherever the music takes you.Designed for on-the-go musicians seeking lightweight headphones, RH1C portable headphones deliver remarkable acoustic presence and full, bright sound through an advanced dynamic range and open-ear design. Finished with comfortable ear cushions, the economic RH1C is the perfect accessory for portable personal systems.Understanding the ear is an instrument critically trained to demand perfection in sound reproduction, musicians know that high-quality headphoes are a vital component of any music system. Yamaha's complete headphone line utilizes the latest in technology, ergonomics, and sound quality for musical applications ranging from economy to professional level. From music creation to music reproduction, Yamaha audio equipment has been recognized as the industry standard for more than 30 years. Respected professionals depend on Yamaha to help them acnieve award-winning sound. Whether you are listening to music on-the-go or in the studio creating the next big hit, demand perfection. We do.Compatible with all audio devices.Equipped with 1/8'' plug and 1/4'' adapter Frequency Response: 20 Hz - 20kHz Impedance:: 32 ohms Sensitivity:: 91 dB/mW Jacks:: 1/8-in plug and 1/4-in adaptor Cord:: 8 foot cord Weight:: 3.0 oz. without cord
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.