This item is Discontinued.

Yamaha Channel Network AV Receiver, 70W RX-V381BL

Channel Network AV Receiver, 70W (Discontinued)

  • Mfr # RX-V381BL
  • Zoro # G5895666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RX-V381BL
Zoro #
G5895666
UPC #
027108953403
Country of Origin
Malaysia

Dimensions

Height
6 in
Width
17.10 in
Depth
12.40 in
Battery Size
AAA

Details

Item
A/V Receiver
Batteries Included
Yes
Power Rating
70W
Microphone Jack
Yes
Number of 1/4 Inch Headphone Jacks
1
AC Adapter
No
Number of 3.5 mm Headphone Jacks
0
Number of Batteries
2

Description

A/V Receiver, Battery Size AAA, Number of 3.5 mm Headphone Jacks 0, Power Rating 70W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.