Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RM AUDIO PROCESSOR

  • Mfr # RM-CR

  • Zoro # G121697131


product price: $2,294.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Number of Audio Line In
16
Height
1.7 in
Audio Line Out
Yes
Includes
RM-CR Audio Conference Equipment, Installation Manual, USB Cable (A-B) 5 m (16.4 ft), USB Cable (A-microB) 1 m (3.3 ft), 4x Rubber foot, Access Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CR
Zoro #
G121697131
UPC #
889025130028
Country of Origin
China

Dimensions

Height
1.7 in
Width
8.5 in

Details

Network (RJ-45)
Yes
Number of Audio Line In
16
Audio Line Out
Yes
Item
Audio Conference Equipment
Includes
RM-CR Audio Conference Equipment, Installation Manual, USB Cable (A-B) 5 m (16.4 ft), USB Cable (A-microB) 1 m (3.3 ft), 4x Rubber foot, Access Panel
Audio Encoding
G.722, G.729ab, G.711, G.726
Number of Audio Line Out
16
USB
Yes
Form Factor
Tabletop, Rack-mountable
Audio Line In
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.