Zoro Homepage

ENTERPRISE SOUND BAR

  • Mfr # 10-ESB1090

  • Zoro # G216056058


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Bluetooth Compatible
Yes
Includes
Enterprise Sound Bar Remote Control Power Cord Optical Digital Audio Cable Mounting Template Spacers (2/Sheet) Owner's Manual
Watts
120 W
Overall Width
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-ESB1090
Zoro #
G216056058
UPC #
889025141321
Country of Origin
China

Dimensions

Overall Width
35"

Details

Power Source
Power Supply
Bluetooth Compatible
Yes
Includes
Enterprise Sound Bar Remote Control Power Cord Optical Digital Audio Cable Mounting Template Spacers (2/Sheet) Owner's Manual
Watts
120 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.