Zoro Homepage

RM WIRED TABLETOP MICROPHONE - BLACK

  • Mfr # RM-TT-B

  • Zoro # G014878432


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Includes
Boundary Microphone RM-TT, Installation Manual, Table-top Mounting Adapter, (3) Screw for Mounting, (3) Spacer
Height
1.6"
Width
5.5"
Noise Canceling
Yes
Maximum Frequency Response
16 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-TT-B
Zoro #
G014878432
UPC #
889025135115
Country of Origin
China

Dimensions

Height
1.6"
Width
5.5"
Depth
5.5"

Details

Includes
Boundary Microphone RM-TT, Installation Manual, Table-top Mounting Adapter, (3) Screw for Mounting, (3) Spacer
Noise Canceling
Yes
Maximum Frequency Response
16 kHz
Polar Pattern
Hyper-cardioid, Cardioid, Toroid, Bi-directional, Omni-directional, Super-cardioid
Microphone Technology
Boundary
Connectivity Technology
Wired
Minimum Frequency Response
160 Hz
Microphone Type
Table Mount
Item
Microphone

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.