Yamaha Wired Dynamic Microphone - White - 160 Hz to 16 kHz - Ceiling Mount

  • Mfr # RM-CG-W

  • Zoro # G614878368


product price: $4,251.99
/ea
Free Shipping & Returns

Key Features

Width
1.8"
Connectivity Technology
Wired
Microphone Type
Ceiling Mount
Depth
1.8"
Minimum Frequency Response
160 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM-CG-W
Zoro #
G614878368
UPC #
889025130035
Country of Origin
China

Dimensions

Width
1.8"
Depth
1.8"
Length
0.3"

Details

Connectivity Technology
Wired
Microphone Type
Ceiling Mount
Minimum Frequency Response
160 Hz
Maximum Frequency Response
16 kHz
Microphone Technology
Dynamic
Item
Microphone
Color
White
Product Type
Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.