Zoro Homepage

Chucking Reamer, 0.0150 In., 2 Flute, HSS

  • Mfr # 433-0.0150

  • Zoro # G5942824


product price: $45.39
/ea

Key Features

Size - Decimal
0.0150 in - 0.0150
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.0150
Zoro #
G5942824
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.0150 in - 0.0150
Flute Length
3/8 in
Size
0.0150"
Shank Size
0.0150"
Reamer Size
1/64 in
Shank Dia.
1/64 in
Dimension Type
Decimal inch
Size- Decimal
0.0150" (0.0150)
Overall Length
7/8 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Cutting Direction
Right Hand
Spiral Direction
Neutral
Decimal Equivalent
0.0150
Number of Flutes
2
Reamer Application
Through Hole
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.