Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.0975 In., 4 Flute, HSS

  • Mfr # 433-0.0975

  • Zoro # G6035504


product price: $40.49
/ea

Key Features

Size - Decimal
0.0975 in - 0.0975
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.0975
Zoro #
G6035504
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.0975 in - 0.0975
Flute Length
7/8 in
Reamer Size
3/32 in
Size- Decimal
0.0975" (0.0975)
Dimension Type
Decimal inch
Shank Dia.
3/32 in
Overall Length
3 1/2 in
Size
0.0975"
Shank Size
0.0975"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Shank Type
Straight
Decimal Equivalent
0.0975
Coolant Through
No
Material
High Speed Steel
Number of Flutes
4
Reamer Application
Through Hole
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.