Zoro Homepage

Chucking Reamer, 0.1240 In, 4 Flute, Cobalt

  • Mfr # 1435-0.1240

  • Zoro # G5982943


product price: $25.49
/ea

Key Features

Size - Decimal
0.1240 in - 0.1240
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-0.1240
Zoro #
G5982943
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1240 in - 0.1240
Flute Length
7/8 in
Dimension Type
Decimal inch
Size
0.1240"
Size- Decimal
0.1240" (0.1240)
Shank Size
0.1240"
Overall Length
3 1/2 in
Reamer Size
7/64 in
Shank Dia.
7/64 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Material
Cobalt
Reamer Application
Through Hole
Spiral Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.1240
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Undersized, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.