Zoro Homepage

Chucking Reamer, 0.1260 In, 4 Flute, Cobalt

  • Mfr # 1435-0.1260

  • Zoro # G5884602


product price: $25.19
/ea

Key Features

Size - Decimal
0.1260 in - 0.1260
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-0.1260
Zoro #
G5884602
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1260 in - 0.1260
Flute Length
7/8 in
Size- Decimal
0.1260" (0.1260)
Overall Length
3 1/2 in
Size
0.1260"
Shank Dia.
1/8 in
Reamer Size
1/8 in
Dimension Type
Decimal inch
Shank Size
0.1260"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1260
Shank Type
Straight
Number of Flutes
4
Coolant Through
No
Reamer Application
Through Hole
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Material
Cobalt
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Oversized, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.