Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1260 In., 4 Flute, HSS

  • Mfr # 435L-0.1260

  • Zoro # G5874145


product price: $22.89
/ea

Key Features

Size - Decimal
0.1260 in - 0.1260
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-0.1260
Zoro #
G5874145
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1260 in - 0.1260
Flute Length
7/8 in
Size
0.1260"
Size- Decimal
0.1260" (0.1260)
Dimension Type
Decimal inch
Overall Length
3 1/2 in
Reamer Size
1/8 in
Shank Dia.
7/64 in
Shank Size
0.1190"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1260
Shank Type
Straight
Cutting Direction
Left Hand
Spiral Direction
Left Hand
Material
High Speed Steel
Primary Material Application
All Materials
Reamer Application
Through Hole
Coolant Through
No
Number of Flutes
4
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.