Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 0.1640 In., 6 Flute, HSS

  • Mfr # 433-0.1640

  • Zoro # G5934765


product price: $43.89
/ea

Key Features

Size - Decimal
0.1640 in - 0.1640
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433-0.1640
Zoro #
G5934765
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1640 in - 0.1640
Flute Length
1 1/8 in
Reamer Size
5/32 in
Size
0.1640"
Shank Size
0.1640"
Overall Length
4 1/2 in
Shank Dia.
5/32 in
Size- Decimal
0.1640" (0.1640)
Dimension Type
Decimal inch

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Spiral Direction
Neutral
Coolant Through
No
Decimal Equivalent
0.1640
Shank Type
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Material
High Speed Steel
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.